Self-Stirring Biological Oxygen Demand Probe for EcoSense DO200A Dissolved Oxygen Meter
EcoSense® Self-Stirring Biological Oxygen Demand Probe for EcoSense DO200A Dissolved Oxygen Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 300 mL BOD bottles
- Self stirring BOD probe for YSI DO 200A
Specifications
- Brand Model Compatibility:
- EcoSense® DO200A Dissolved Oxygen Meter
- CE Approved:
- No
- Cable Length (ft):
- 5 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Self-Stirring BOD Probe
- UL Listed:
- No