Ioline pH Electrode Refill 3-in-1 Glass for TruLab pH/ORP/Temperature and ISE Meters
Ioline pH Electrode Refill 3-in-1 Glass for TruLab pH/ORP/Temperature and ISE Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- YSI refillable, glass, triple-junction, 3-in-1 pH electrode with BNC connector
Specifications
- Brand Model Compatibility:
- TruLab pH/ORP/Temperature and ISE Meters
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- EPA Compliant:
- No
- Material:
- Glass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Product Type:
- Ioline pH Electrode Refill 3-in-1 Glass
- UL Listed:
- No