pH 25 Electrode Single Junction No Temperature Epoxy shaft for TruLab pH/ORP/Temperature and ISE Meters
TruLine pH 25 Electrode Single Junction No Temperature Epoxy shaft for TruLab pH/ORP/Temperature and ISE Meters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- YSI sealed, epoxy, single-junction, no temperature, pH electrode with BNC connector
Specifications
- Brand Model Compatibility:
- TruLab pH/ORP/Temperature and ISE Meters
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- TruLine
- EPA Compliant:
- No
- Material:
- Epoxy
- Maximum Temperature:
- 176
- NSF Certified:
- No
- Product Type:
- pH 25 Electrode Single Junction No Temperature Epoxy shaft
- UL Listed:
- No