Replacement Sensor Module for TruLine Nitrate Ion Selective Electrode
TruLine Replacement Sensor Module for TruLine Nitrate Ion Selective Electrode
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor module only
Specifications
- Brand Model Compatibility:
- TruLine Nitrate Ion Selective Electrode
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- TruLine
- EPA Compliant:
- No
- Material:
- Glass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Product Type:
- Nitrate Electrode Replacement Sensor Module
- UL Listed:
- No