Tablet Extension Tube for NEMA 100 and 200 ZDe-Chlorinators
Tablet Extension Tube for NEMA 100 and 200 ZDe-Chlorinators
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This extension tube has a wide base and fits the NEMA-100 and the NEMA-200 units
- Tubes are available in two sizes that fit different units. They are not interchangeable. Please confirm that you are ordering the proper tube for your equipment
- Run longer before replenishing your Vita-D-Chlor tablets in your ZDe-Chlorinator NEMA unit by using an extension tube. Extension tubes provide an additional 10 tablets of capacity
- ZDe-Chlorinator NEMA units are sold separately
Specifications
- Brand Model Compatibility:
- NEMA 100, 200
- Diameter:
- 4 in
- Length:
- 12 in
- Material:
- Aluminum
- NEMA:
- NEMA 100, NEMA 200
- Product Type:
- Extension Tube
- Weight:
- 3 lb