21-3/4 in. Duct Cover for AK7836BS Wall Mount Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #Z1C-0178
Pro Collection 21-3/4 in. Duct Cover for AK7836BS Wall Mount Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- For use with Zephyr Cypress Model Range Hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights up to 12 ft ceilings
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK7836BS, AK7842BS, AK7848BS, AK7854BS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 48 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No