36 in. Telescopic Backsplash in Stainless Steel
36 in. Telescopic Backsplash in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Telescoping backsplash can accommodate a wide range of mounting heights
- Durable stainless steel construction
- Universal Backsplash Can Be Used with Multiple Range Hood Models
- Instructions Included
- All hardware included
- Easy to clean
Specifications
- Brand Model Compatibility:
- AK1136BS, AK1236CS, AK2136CS, AK2536CS, AK6536CS, AK7036CS, AK7136BS290-BF, AK7136BS-BF, AK7336AS, AK7436AS, AK7536CS, AK7636AS, ZOM-E36BS, ZPI-E36BG, ZPI-E36BG290, ZPY-E36BG, ZSI-E36AS-ES, ZSI-E36BG ZSP-E36BS, ZVE-E36DS
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/10 in
- Height:
- 30 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Backsplash
- Type:
- ZAK1716
- Width:
- 36 in