6 WALL Cap With Screen 26 Gauge

You last purchased this on
 
Zephyr

6 WALL Cap With Screen 26 Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

6 WALL Cap With Screen 26 Gauge

  • Fast #
  • Part #ZAK00030
  • Item #4706194
  • Manufacturer Part #AK00030
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized Steel
  • Mesh Screen
  • 6 in Duct Compatible
  • Made in the USA
  • Paintable to Match House Exteriors
  • 26 Gauge Metal
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
9 in
Height:
8-5/8 in
Material:
Steel
Number of Lights:
0
Product Type:
Ducting
Type:
ZAK00030
Width:
8 in