12 ft. Duct Cover Extension in Black Stainless Steel, ZRV
Core Collection 12 ft. Duct Cover Extension in Black Stainless Steel, ZRV
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- For use with Zephyr Ravenna Wall model range hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights up to 12 ft. ceilings
Specifications
- Brand Model Compatibility:
- ZRV-E30BBSGG, ZRV-M90BBSGG
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-9/16 in
- Height:
- 41-1/2 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZZ1C00RVBS
- Width:
- 10-3/8 in