14 in. Duct Cover for Range Hoods
Core Collection 14 in. Duct Cover for Range Hoods
Frequently Purchased Together
Product Details
Product Details
- For use with Zephyr Roma Island model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZRM-E36CS, ZRM-E36DS, ZRM-E42CS, ZRM-E42DS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 50-1/2 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- Width:
- 14 in