Charcoal Filter Replacement
Core Collection Charcoal Filter Replacement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1 charcoal filter
- Easy to install
- For Use with Zephyr Model Range Hoods
- Helps keep your hood operating at peak performance.
- Recommended to replace charcoal filters every 3 months
- Instructions Included
Documents
Specifications
- Brand Model Compatibility:
- AK8000CS, AK8100BS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 1/2 in
- Number of Lights:
- 0
- Product Type:
- Charcoal Filter
- Type:
- ZZ0FC008
- Width:
- 9 in