Recirculating Kit, ZLC
Core Collection Recirculating Kit, ZLC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For Use with Zephyr Luce Island Model Range Hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- Brand Model Compatibility:
- ZLC-E42AS, ZLC-E42BS, ZLC-M90AS, ZLC-M90BS, ZLC-E30CS, ZLC-M90CS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- Type:
- ZZRC00LC