Savona 90 cm LED Wall Hood in Stainless Steel, 600 CFM with ACT
Core Collection Savona 90 cm LED Wall Hood in Stainless Steel, 600 CFM with ACT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LumiLight LED Lighting
- Dual-Level Lighting
- Airflow Control Technology™ (ACT™)
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
- Aluminum Mesh Filters
- ICON Touch® Controls
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00SV, Z1C-01SA, MUA006A, Z0F-C002, RC-0002
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- Type:
- ZZSAM90FS
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 31.5 lb
- Width:
- 35-7/16 in