Typhoon 36 in. Under Cabinet LED Hood in White, ACT
Core Collection Typhoon 36 in. Under Cabinet LED Hood in White, ACT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacitive Touch Controls
- Ultra-Quiet Performance
- Airflow Control Technology™ (ACT™)
- Vertical or Horizontal Ducting
- Multiple Color Options
- Filter-Less Self-Cleaning System
- Longer Warranty Than Competitors
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- Application:
- Residential
- Brand Model Compatibility:
- MUA008A, AK00067
- CFM:
- 850 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Touchpad
- Depth:
- 20-3/4 in
- Duct Size:
- 7 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 7-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 5
- Type:
- ZAK2136CW
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 240 W
- Weight:
- 40.500 lb
- Width:
- 35-3/4 in