40-3/8 in. 715 CFM Hood Insert in Stainless Steel
Core Monsoon DCBL 40-3/8 in. 715 CFM Hood Insert in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DCBL Supression™ technology and remote control operation
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 715 ft3/min
- Collection:
- Core Monsoon DCBL
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic LCD
- Depth:
- 22-1/2 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Baffle
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 715 cfm
- Product Type:
- Hood Insert
- Sones:
- 5.8
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 40-3/8 in