Duct Cover Extension, DVL
Designer Collection Duct Cover Extension, DVL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension kit replaces standard duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- For use with Zephyr Vista Island model range hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
Specifications
- Brand Model Compatibility:
- DVL-E36ASSX, DVL-E42ASSX
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 11-1/4 in
- Height:
- 49 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZZ1C00VL
- Width:
- 12-93/100 in