Duct Cover in Stainless Steel, DME, DAP
Designer Collection Duct Cover in Stainless Steel, DME, DAP
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless Steel color
- Includes upper and lower duct covers
- For Use with Zephyr Mesa Model Range Hoods
- Not compatible with ZRC-01ME recirculating kit
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights
Specifications
- Brand Model Compatibility:
- DME-M90ASSX, DAP-M90AMBX, DAP-M90AMWX
- Collection:
- Designer Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-29/50 in
- Height:
- 21 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZZ1C00MESS
- Width:
- 14-1/10 in