Tempest II 54 x 12 in. Duct Cover in Stainless Steel
Pro Collection Tempest II 54 x 12 in. Duct Cover in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 54 in wide
- 12 in tall
- For Use with Zephyr Tempest I & II Model Range Hoods
- Easy installation
- Made from high quality stainless steel
- Encloses space between top of range hood and ceiling
Specifications
- Brand Model Compatibility:
- AK7554BS, AK7554CS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Height:
- 12 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZAK0724
- Width:
- 54 in