52-3/8 in. 1200 CFM Hood Insert in Stainless Steel
This product has been replaced by
Manufacturer Part #AK9352BS
Pro Monsoon II 52-3/8 in. 1200 CFM Hood Insert in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Pro Monsoon II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 22-1/2 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Baffle
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- Halogen
- Max CFM:
- 1200 cfm
- Product Type:
- Hood Insert
- Sones:
- 9
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 52-3/8 in