Ductless Conversion Recirculating Kit for ZRM-E36CS Range Hood
Core Collection Ductless Conversion Recirculating Kit for ZRM-E36CS Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Charcoal Filters
- Easy to install
- For use with Zephyr Roma Island model range hoods
- All hardware included
- Replaces ducted ventilation
- Instructions Included
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Brand Model Compatibility:
- ZRM-E36CS, ZRM-E36DS
- CARB OTC LEED Compliant:
- No
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- Weight:
- 6.5 lb