Two Handle Lever Water Filter Faucet in Matte Black
HydroTap Celsius All-in-One Two Handle Lever Water Filter Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- And it's all wrapped up in zip water's enduringly stylish design
- So whether you are looking to upgrade your home hydration or you want the convenience of cooking made easy, the HydroTap Celsius AIO is the perfect tap to meet your needs
- The ultimate in functionality, the HydroTap Celsius All-In-One (AIO) is fitted over your sink and offers all five water types - filtered boiling, chilled and sparkling water for drinking, cooking and sanitizing, plus unfiltered hot & cold water for washing dishes
- What's more, the Celsius AIO tap is available in seven luxury finishes from our classic chrome to our stylish brushed gold and gunmetal to complement any kitchen style
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B438.1
- Collection:
- HydroTap Celsius All-in-One
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 17-5/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Double Check Valve, Pressure Balancing
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/16 in
- Spout Reach:
- 8-11/16 in
- UL Listed:
- Yes