Single Handle Lever Water Filter Faucet in Matte Black

You last purchased this on
 
Zip Water

HydroTap Cube BCS Single Handle Lever Water Filter Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zip Water

HydroTap Cube BCS Single Handle Lever Water Filter Faucet in Matte Black

  • Fast #
  • Part #Z01034240
  • Item #9634551
  • Manufacturer Part #01034240
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The HydroTap cube offers a contemporary twist on a classic with its angular square shape which is softened by its rounded corners
  • This tap style can be installed over the sink as a secondary tap or over our optional design range font/drip tray
  • Elevate your home hydration with the HydroTap cube BCS tap and enjoy instant access to filtered boiling, chilled and sparkling water from the tap
  • The HydroTap cube tap is available in seven different finishes from a classic chrome to a modern gunmetal
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B438.1
Collection:
HydroTap Cube BCS
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Height:
12-13/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Double Check Valve, Pressure Balancing
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 42, NSF 53
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
6-3/8 in
UL Listed:
Yes