1-1/2 in. PVC Solvent Weld with Check Valve in White

You last purchased this on
 
Zoeller Pump Co

1-1/2 in. PVC Solvent Weld with Check Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

1-1/2 in. PVC Solvent Weld with Check Valve in White

  • Fast #
  • Part #Z300241
  • Item #4700890
  • Manufacturer Part #30-0241
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • 1/2 lb. (0.23 Kg) spring “magically” eliminates water hammer
  • Solvent-weld ends with unions allow for easy installation
  • Suitable for installation below basin cover
  • Durably-constructed PVC check body and compression end fittings
  • Full-flow, non-clog design installation
  • Requires Certification

Documents


Specifications

End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Height:
3-3/4 in
Length:
10-1/2 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
40 psi
UL Listed:
No
Valve Body Material:
Plastic
Valve Size:
1-1/2 in
Width:
3-1/2 in