DESCRIPTION

  • Thermal overload protection
  • Non-corrosive, engineered plastic motor housing, pump housing and base
  • No sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • Oil-free
  • Two pole, float-operated mechanical switch
  • Solid, buoyant, polypropylene float
  • Completely submersible and hermetically sealed
  • Watertight and dust tight

Zoeller 115V 1/3 HP M72 Plastic Sump Pump

Z720001

Manufacturer Part #: 72-0001

Horsepower:

3/10 hp

SPECIFICATIONS

AMP
3.1
Application
Dewatering, Sump Pump
Cord Length
9 ft
Discharge
1-1/2 in
Flow Rate
38 gpm
Height
12-1/4 in
Horsepower
3/10 hp
Impeller
Non-clogging Engineered Plastic Vortex
Maximum Feet of Head
18
Maximum Temperature
110
Pump Application
Solids
Pump Motor Type
Permanent Split Capacitor
RPM
3400
Type
Z720001
Volts
115V
Width
7-1/2 in

Print