1/2 HP 115V Cast Iron Submersible Sump Pump (M98)
Flow-Mate 1/2 HP 115V Cast Iron Submersible Sump Pump (M98)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Corrosion-resistant, powder coated epoxy paint
- Cast iron switch case, base, motor and pump housing
- Lever handles
- ADA
- Hydrolock quick installation
- 100% factory tested
Specifications
- AMP:
- 9.4
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy
- Collection:
- Flow-Mate
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 12-1/16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Length:
- 10-5/4 in
- Maximum Feet of Head:
- 23
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 3 in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-3/4 in