115V Foam Basin
This product has been replaced by
Manufacturer Part #912-0088
115V Foam Basin
Product Details
- Switches are installed 180° away from inlet
- Hundreds of options, easy installation, saves time and helps to eliminate installation errors
- High water alarms available
- Completely preassembled sewage system for residential systems
Specifications
- AMP:
- 10.4
- Application:
- Sewage
- Diameter:
- 18 in
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Length:
- 22 in
- Material:
- Cast Iron, Plastic
- Material Type:
- Polyethylene
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 22 in