1/2 HP 115V Cast Iron Submersible Sump Pump
1/2 HP 115V Cast Iron Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Entire unit pressure-tested after assembly
- Permanent split capacitor motor, oil-filled and hermetically-sealed, automatic reset thermal overload protection
- Corrosion-resistant
- Made in USA
- Float-operated, submersible, 2-pole mechanical switch integrating advanced switch technology
Specifications
- AMP:
- 9.4
- Coating:
- Epoxy
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 12-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 11 in
- Maximum Feet of Head:
- 23
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-on 9-1/2 in/Turn-off 3 in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-3/4 in