1/2 HP 115V Cast Iron Pedestal Sump Pump

You last purchased this on
 
Zoeller Pump Co

Old Faithful 1/2 HP 115V Cast Iron Pedestal Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Old Faithful 1/2 HP 115V Cast Iron Pedestal Sump Pump

  • Fast #
  • Part #Z840001
  • Item #1849681
  • Manufacturer Part #84-0001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-submersible air-cooled split phase motor
  • Top inlet built-in strainer never needs replacement
  • Minimum pit dimensions: 18 In. x 22 In.
  • ADA
  • Lever Handles
  • Adjustable 12 In. cycle - max: on - 16 In. min: off - 4 In.
  • Requires Certification

Specifications

AMP:
7.3
Automatic Shut-Off:
Yes
CSA Certified:
CSA C22.2
Collection:
Old Faithful
Connection Type:
FPT
Cord Length:
7-1/2 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
35-3/4 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Length:
10-3/4 in
Maximum Feet of Head:
24
NSF Certified:
No
Product Type:
Pedestal
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1725
UL Listed:
Yes
Volts:
115V
Width:
9-1/4 in