1/2 hp Elevator

Part #Z9400014  |  Item #4700888  |  Manufacturer Part #940-0014

$2,545.50 EACH

Horsepower:

1/2 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Brand Model Compatibility: Oil-Guard Pump System

Built-In Grinder: No

Cable Length ft : 20 ft

Cover Included: No

Discharge: 1-1/2 in

Discharge Configuration: Vertical

Height: 12-1/4 in

Horsepower: 1/2 hp

Length: 11 in

Material: [Plastic, Cast Iron]

NSF Certified: No

Power Source: AC

Type: Z9400014

UL Listed: No

Width: 7-1/2 in