12 in. 115/200/230 V Control Panel

Part #Z100092  |  Item #872497  |  Manufacturer Part #10-0092

$1,097.37 EACH

Volts:

230V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hand-off-auto toggle switch for each pump
  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Red pilot light (NEMA1 only) and audible alarm with 83 to 85 decibel rating for a high water condition
  • Auxiliary dry contact
  • High water alarm
  • Single phase - circuit breaker for each pump
  • Magnetic starter for each pump
  • NEMA 1 - general purpose enclosure
  • Made in USA

Documents

Specifications

AMP: 20

Capacity: 720 cu in

Decibel Rating dB : 85 dB

Depth: 6 in

Height: 12 in

Length: 19 in

NEMA Specifications: NEMA 1

Power Source: Electric

Pump Phase: 1

UL Listed: Yes

Volts: 230V

Width: 10 in