120 V Single Phase A-Pak Alarm System
This product has been replaced by
Manufacturer Part #10-4012
120 V Single Phase A-Pak Alarm System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NEMA 1 non-corrosive enclosure for indoor use
- Manual shut off
- Auto reset solid state alarm
- 6' power cord plugs into 115V outlet
- Horn is rated at 86 decibels at 10'
- Float switch with 15' cable included
- Float operates on 12VAC
Specifications
- CSA Certified:
- Yes
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120V