120V Pump Alarm

You last purchased this on
 
Zoeller Pump Co

120V Pump Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

120V Pump Alarm

  • Fast #
  • Part #Z104014
  • Item #7219750
  • Manufacturer Part #10-4014
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Z-Control A-Pak
Built-In Grinder:
No
CSA Certified:
Yes
Height:
5 in
Length:
8 in
Material:
Plastic
NEMA:
NEMA 1
Power Source:
Electric, Battery
Pump Application -:
Sewage
UL Listed:
No
Volts:
120V