1/3 hp 115V Drain Pump-Package

You last purchased this on
 
Zoeller Pump Co

1/3 hp 115V Drain Pump-Package

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

1/3 hp 115V Drain Pump-Package

  • Fast #
  • Part #Z1050010
  • Item #2251456
  • Manufacturer Part #105-0010
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Passes 1/2" spherical solids and laundry lint
  • Automatic, float operated mechanical switch
  • Automatic pumps with tank cord seals and all hardware for easy assembly
  • Built in strainer
  • Non-clogging vortex impeller
  • Requires Certification

Specifications

AMP:
9.7
Application:
Dewatering
Built-In Grinder:
No
Cord Length:
9 ft
Diameter:
14-1/2 in
Discharge:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
43 gpm
Height:
15-1/4 in
Horsepower:
1/3 hp
Length:
15-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Phase:
Single Phase
Pump Phase:
1
RPM:
1550
UL Listed:
Yes
Volts:
115V
Width:
15 in