18 in. Split Cover
18 in. Split Cover
Frequently Purchased Together
Product Details
- Features a 2" vent
Specifications
- Brand Model Compatibility:
- Split Cover for 18" Diameter Basins
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Discharge:
- 2 in
- Height:
- 1 in
- Length:
- 22 in
- Material:
- Plastic
- Width:
- 22 in