Zoeller

18 x 30 in. Structural Foam Sewer Basin with Cover

Part #Z311099  |  Manufacturer Part #31-1099

Length:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18" x 30" poly structural foam basin
  • Split steel Simplex cover
  • 2" vent through the cover
  • 2" discharge through the cover

Documents

Specifications

Crush Proof: No

Depth: 30 in

Diameter: 18 in

Height: 36 in

Maximum Temperature: 130

Type: Z311099

Width: 22 in