3/4 hp Non-Automatic Residential Grinder Pump
3/4 hp Non-Automatic Residential Grinder Pump
Frequently Purchased Together
Product Details
- Handles Entire Household of “Flushable” Materials
- All cast iron grinder series for difficult residential applications where ejectors struggle
- Shark Series
- 100% factory tested
- Proven Tri Slice® Cutter Technology
- Performance up to 55’ TDH
Specifications
- AMP:
- 9
- CSA Certified:
- CSA 22.2 108
- Cord Length:
- 15 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 14 in
- Horsepower:
- 3/4 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 9-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 55
- Maximum Temperature:
- 130
- Power Source:
- Electric
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 3400
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 5-3/4 in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-1/2 in