5A 250V PVC and Polypropylene Switch Mechanical Flat

You last purchased this on
 
Zoeller Pump Co

5A 250V PVC and Polypropylene Switch Mechanical Flat

  • Fast #
  • Part #Z101878
  • Item #2968169
  • Manufacturer Part #10-1878
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

5A 250V PVC and Polypropylene Switch Mechanical Flat

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Controls panel or alarm 115/230V 5A- normally open
  • Activates 1 1/2" above horizontal
  • Designed for effluent, sewage and dewatering applications
  • Snap action mechanical contacts
  • Requires Certification

Specifications

AMP:
5
Cord Length:
35 ft
Material:
Plastic
Material Type:
PVC, Polypropylene
NSF Certified:
No
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Volts:
250V