CNTL SIM MAN REV 200- 230V 1P
CNTL SIM MAN REV 200- 230V 1P
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Shark® 840 Reversible E840 and I840 Grinder Pumps
- CSA Certified:
- Yes
- Height:
- 21-1/2 in
- Length:
- 19-1/2 in
- Pump Body Material:
- Stainless Steel
- Type:
- Z100360
- UL Listed:
- Yes
- Width:
- 10 in