1/2 hp High Head Sewage Dewatering Pump
1/2 hp High Head Sewage Dewatering Pump
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Cord Length:
- 50 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 214 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-3/4 in