1-1/2 in. 115V 1/2 hp 60 gpm Cast Iron Effluent Pump
1-1/2 in. 115V 1/2 hp 60 gpm Cast Iron Effluent Pump
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Flow Rate:
- 60 gpm
- Height:
- 19-5/16 in
- Horsepower:
- 1/2 hp
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 80 lb
- Width:
- 12-3/4 in