230 V Automatic Reversible Simulated Control Panel Port
230 V Automatic Reversible Simulated Control Panel Port
Frequently Purchased Together
Product Details
- Audible and visual alarm
- Includes all starting components for pumps
- Outdoor high liquid level alarm
- One hundred percent factory tested
- Type: simplex
- Includes reversing circuitry to allow 840 grinder to run in both directions while maintaining the same head pressure and flow rate
Specifications
- Cover Included:
- Yes
- Depth:
- 6 in
- Height:
- 22 in
- Length:
- 19 in
- NEMA:
- NEMA 4X
- Power Source:
- Electric
- Type:
- Z100420
- Volts:
- 230V
- Width:
- 10 in