Single Reversible Box For 840-0004
Single Reversible Box For 840-0004
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Shark® 840 Reversible E840 and I840 Grinder Pumps
- CSA Certified:
- Yes
- Capacity:
- 720 cu in
- Depth:
- 6 in
- Length:
- 12 in
- Power Source:
- AC
- Pump Application -:
- Straight Centrifugal
- Type:
- Z100352
- UL Listed:
- Yes