Single Reversible Box
Single Reversible Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Shark® 840 Reversible F840, J840 and G840 Grinder Pumps
- CSA Certified:
- Yes
- Capacity:
- 320 cu in
- Depth:
- 4 in
- Length:
- 10 in
- Power Source:
- AC
- Pump Application -:
- Straight Centrifugal
- Pump Body Material:
- Stainless Steel
- Type:
- Z100353
- UL Listed:
- Yes