115V 1 hp Grinder Pump
The Shark® 115V 1 hp Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardened stainless steel cutter and disc
- Durable, heavy-duty finned cast iron construction
- Shark Series
- 100% factory tested
- Corrosion resistant powder coated epoxy finish
- Legs provide for free-standing installation
Specifications
- AMP:
- 13.6
- CSA Certified:
- CSA C22.2
- Collection:
- The Shark®
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 46 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1 hp
- Impeller:
- Vortex
- Length:
- 14-3/4 in
- Material:
- Cast Iron, Rubber
- Material Type:
- Neoprene
- Maximum Feet of Head:
- 107
- Maximum Temperature:
- 130
- Phase:
- Three Phase
- Power Source:
- Electric
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-3/4 in