179 gpm 1 hp 230V Sewage Pump
Waste-Mate 179 gpm 1 hp 230V Sewage Pump
Frequently Purchased Together
Product Details
- Durable construction, no sheet metal parts to rust or corrode
- Corrosion resistant finish
- Non-clogging vortex impeller
- Oil filled and hermetically sealed
- Provides great heat dissipation from the motor, ensuring a long service life
Specifications
- AMP:
- 8.9
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- Waste-Mate
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1 hp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 11-3/4 in