1-1/4 in. 2 hp Submersible Grinder Pump
Shark® 1-1/4 in. 2 hp Submersible Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil-filled, hermetically-sealed motor with Class F insulation
- Hardened stainless steel cutter and disc
- Durable, heavy duty, finned cast iron construction
- Corrosion-resistant, powder coated epoxy paint
- Carbon/ceramic tandem seals
- Balanced ductile iron impeller
- Reversible cutter action
- Cutters can automatically alternate direction to enhance blade life and free hang-ups
- Made in USA
- Stainless steel lifting bail
Specifications
- AMP:
- 10.8
- Built-In Grinder:
- Yes
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Collection:
- Shark®
- Cord Length:
- 20 ft
- Diameter:
- 11-21/32 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 59 gpm
- Height:
- 24-3/4 in
- Horsepower:
- 2 hp
- Impeller:
- Ductile Iron
- Length:
- 15 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 125
- Maximum Temperature:
- 130
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application -:
- Sump
- Pump Body Material:
- Ductile Iron
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Width:
- 12 in