Switch Oil Smart Pump With 20 ft Cord

You last purchased this on
 
Zoeller Pump Co

Switch Oil Smart Pump With 20 ft Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Switch Oil Smart Pump With 20 ft Cord

  • Fast #
  • Part #Z101528
  • Item #2967834
  • Manufacturer Part #10-1528
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ignition-Proof Enclosure
  • 304 stainless steel sensor probes
  • Switch is constructed of high-impact, injection-molded plastic
  • Switch is factory-calibrated and set up for immediate installation and operation
  • 20 Amp internal relay
  • Solid state control circuit
  • 0.004 Amp Standby Current
  • Switch is designed to operate to 30 psig at 70 deg F
  • Made in USA
  • The dielectric design is extremely sensitive to variations in dielectric constant of air, water, oil and/or hydrocarbons
  • Requires Certification

Documents


Specifications

AMP:
6
Cord Length:
20 ft
Height:
14 in
Length:
6 in
Material:
Plastic
Maximum Temperature:
170
Pressure - Maximum:
30 psig
Pump Body Material:
Cast Iron
Temperature Range:
-33 to 170 Deg F
UL Listed:
UL 508
Volts:
120V
Width:
4-1/2 in