115V 1/2 HP Automatic Cast Iron Sewage Pump
Waste-Mate 115V 1/2 HP Automatic Cast Iron Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant finish
- Non-clogging vortex impeller
- Durable construction, no sheet metal parts to rust or corrode
- Provides great heat dissipation from the motor, ensuring a long service life
- Oil filled and hermetically sealed
Specifications
- AMP:
- 10.3
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- Waste-Mate
- Cord Length:
- 15 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Product Type:
- Sewage Pump
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1750
- Volts:
- 115V
- Width:
- 11-3/4 in