115V 4/10 HP Non Automatic Cast Iron Sewage Pump

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 115V 4/10 HP Non Automatic Cast Iron Sewage Pump

  • Fast #
  • Part #Z2640002
  • Item #873605
  • Manufacturer Part #264-0002
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 115V 4/10 HP Non Automatic Cast Iron Sewage Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Float-operated, submersible (NEMA 6), two pole switch
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Hermetically sealed, automatic reset thermal overload protection
  • Corrosion resistant, powder coated epoxy finish
  • Requires Certification

Specifications

AMP:
9.4
Built-In Grinder:
No
CSA Certified:
Yes
Collection:
Waste-Mate
Connection Type:
NPT
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
90 gpm
Height:
16-1/4 in
Horsepower:
4/10 hp
Maximum Feet of Head:
18
Product Type:
Sewage Pump
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1725
Volts:
115V
Width:
11 in