Zoeller
Waste-Mate 3 in. 1 hp High Head Submersible Sewage Pump
Part #Z2930003 | Item #872529 | Manufacturer Part #293-0003
Horsepower:
1 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
- Will provide years of trouble free pumping for sewage applications
- Units are available in manual or automatic operation and feature thermal protection built into the motor
- All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
- The body is powder coated for corrosion resistance
- Heads to 75 Feet
Documents
Specifications
AMP: 10.2
Built-In Grinder: No
CSA Certified: CSA 22.2 No. 120
Coating: Epoxy, Powder Coated
Collection: Waste-Mate
Cord Length: 20 ft
Corded Cordless: Corded
Discharge: 3 in
Discharge Configuration: Vertical
End Connection 1: FNPT
End Connections: FNPT
Flow Rate: 214 gpm
Height: 21-1/4 in
Horsepower: 1 hp
Impeller: Non-clogging Vortex
Length: 14-3/4 in
Maximum Feet of Head: 50
Maximum Temperature: 130
Phase: Single Phase
Power Source: AC
Pump Application: Sewage
Pump Body Material: Cast Iron
Pump Motor Type: Permanent Split Capacitor
Pump Mounting: Free Standing
Pump Phase: 1
RPM: 3450
UL Listed: Yes
Volts: 230V
Width: 11-3/4 in